Panduit - Open-Access Horizontal High-Density D-Ring - CMDRHD1
+ / - Hover over image to Zoom
Other Views

Open-Access Horizontal High-Density D-Ring

Manufacturer: Panduit
Manufacturer #: CMDRHD1
SKU: 22058724
$5.20
Checking Pricing
     
Mounting Type:Horizontal Mount
Height (Inches):1.5 in.
Width (Inches):5 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # CMDRHD1
  • Color Black
  • Type Horizontal High-Density D-Ring
  • Height (Inches) 1.5 in.
  • Mounting Type Horizontal Mount
  • Width (Inches) 5 in.
Product Overview:
Horizontal high capacity D-rings are for Open-Access panels only. Flexible material allows arm to rotate so entire cable can be inserted and removed.