Panduit - Open-Access™ Horizontal Cable Manager, 1.7 H x 19 W x 8.6 Inch D - CMPHF1
+ / - Hover over image to Zoom
Other Views

Open-Access™ Horizontal Cable Manager, 1.7 H x 19 W x 8.6 Inch D

Manufacturer: Panduit
Manufacturer #: CMPHF1
SKU: 99686410
Checking Pricing
     
Rack Units:1
Depth (Inches):8.6
Height (Inches):1.7
Width (Inches):19
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # CMPHF1
  • Color Black
  • Type Horizontal Cable Manager
  • Rack Units 1
  • Depth (Inches) 8.6
  • Height (Inches) 1.7
  • Width (Inches) 19
Product Overview:
Cable manager is 1 RU, 19 W x 1.7 H x 8.6 inch D. Open-Access™ horizontal cable manager has D-rings installed on front only.
D-ring manager is 19 inch wide, 1.7 inch high and 8.6 inch deep.