Lithonia Lighting LDN6 35/15 277 HSG Open 6 in. Housing, Wallwash LED, Non-IC, New Construction | Graybar Store
Lithonia Lighting - Open 6 in. Housing, Wallwash LED, Non-IC, New Construction - LDN6 35/15 277 HSG
+ / - Hover over image to Zoom
Other Views

    Open 6 in. Housing, Wallwash LED, Non-IC, New Construction

    Manufacturer: Lithonia Lighting
    Manufacturer #: LDN6 35/15 277 HSG
    SKU: 25692212
    $197.08
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LDN6 35/15 277 HSG
    • Fixture Type 6 in Housing
    • Housing Compatibility LDN6
    • Lamp Type LED
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LITHONIA LIGHTING® LDN6 New Construction Downlight, Air Rating: Airtight, Voltage Rating: 277 V, Lamp Type: LED, Fixture Type: 6 in Housing