Lithonia Lighting Open 6 in. Housing, Wallwash LED, Non-IC, New Construction | Graybar Store
Lithonia Lighting - Open 6 in. Housing, Wallwash LED, Non-IC, New Construction
+ / - Hover over image to Zoom
Other Views

    Open 6 in. Housing, Wallwash LED, Non-IC, New Construction

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Fixture Type 6 in Housing
    • Housing Compatibility LDN6
    • Lamp Type LED
    • Insulation Rating Non-IC
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Price
    LDN6 35/06 120 HSG NAGB
    25720297
    Call for Pricing
    25720297
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDN6 35/20 120 HSG NAGB
    25720295
    Call for Pricing
    25720295
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDN6 35/15 120 HSG NAGB
    25720296
    Call for Pricing
    25720296
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDN6 35/15 120 HSG
    25692211
    $
    153
    .87
    /
    EA
    25692211
    $
    153
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDN6 35/15 277 HSG
    25692212
    $
    197
    .08
    /
    EA
    25692212
    $
    197
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDN6 35/15 LO6AR 120
    25691461
    $
    258
    .88
    /
    EA
    25691461
    $
    258
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25720297 SKU, 25720297 ANALYTICS...
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25720295 SKU, 25720295 ANALYTICS...
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25720296 SKU, 25720296 ANALYTICS...
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25692211 SKU, 25692211 ANALYTICS...
    Price
    $
    153
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25692212 SKU, 25692212 ANALYTICS...
    Price
    $
    197
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25691461 SKU, 25691461 ANALYTICS...
    Price
    $
    258
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available