Brady THT-27-427-1 Open 3" Core Self-laminating Vinyl Wire Markers, 3.750 in H x 2.000 in W, 1000/Roll | Graybar Store
Brady - Open 3
+ / - Hover over image to Zoom
Other Views

    Open 3" Core Self-laminating Vinyl Wire Markers, 3.750 in H x 2.000 in W, 1000/Roll

    Manufacturer: Brady
    Manufacturer #: THT-27-427-1
    SKU: 99447965
    $353.15
    Checking Pricing
         
    Color:Clear/White
    Dimensions:3.750 in. H x 2.000 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-27-427-1
    • Color Clear/White
    • Dimensions 3.750 in. H x 2.000 in. W
    • Material Type Self-laminating Vinyl
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Printable, self-laminating vinyl labels for thermal transfer printers. 3.750 in H x 2.000 in W, 1000/Roll