Brady THT-119-427-2.5 Open 3" Core Self-laminating Vinyl Wire Markers, 1.500 in H x 1.500 in W, 2500/Roll | Graybar Store
Brady - Open 3
+ / - Hover over image to Zoom
Other Views

    Open 3" Core Self-laminating Vinyl Wire Markers, 1.500 in H x 1.500 in W, 2500/Roll

    Manufacturer: Brady
    Manufacturer #: THT-119-427-2.5
    SKU: 25410552
    $238.05
    Checking Pricing
         
    Color:Clear/White
    Dimensions:1.500 in. H x 1.500 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-119-427-2.5
    • Color Clear/White
    • Dimensions 1.500 in. H x 1.500 in. W
    • Material Type Self-laminating Vinyl
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Printable, self-laminating vinyl labels for thermal transfer printers. 1.500 in H x 1.500 in W, 2500/Roll