Brady Open 3" Core Self-laminating Vinyl Wire Markers | Graybar Store
Brady - Open 3
+ / - Hover over image to Zoom
Other Views

    Open 3" Core Self-laminating Vinyl Wire Markers

    Manufacturer: Brady
         

    Printable, self-laminating vinyl labels for thermal transfer printers. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

    • Manufacturer Brady
    • Material Type Self-laminating Vinyl
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Price
    THT-119-427-2.5
    25410552
    Clear/White
    1.500 in. H x 1.500 in. W
    $
    238
    .05
    /
    EA
    25410552
    Color
    Clear/White
    Dimensions
    1.500 in. H x 1.500 in. W
    $
    238
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    THT-9-427-10
    99447924
    Clear/White
    1.437 in. H x 1.000 in. W
    $
    603
    .26
    /
    EA
    99447924
    Color
    Clear/White
    Dimensions
    1.437 in. H x 1.000 in. W
    $
    603
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    THT-27-427-1
    99447965
    Clear/White
    3.750 in. H x 2.000 in. W
    $
    353
    .15
    /
    EA
    99447965
    Color
    Clear/White
    Dimensions
    3.750 in. H x 2.000 in. W
    $
    353
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25410552 SKU, 25410552 ANALYTICS...
    Price
    $
    238
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99447924 SKU, 99447924 ANALYTICS...
    Price
    $
    603
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99447965 SKU, 99447965 ANALYTICS...
    Price
    $
    353
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available