Brady 3PS-250-2-WT-2 Open 3" Core Heat-shrink Polyolefin Sleeve Wire Markers, Double-Side Printable, 2500/Roll | Graybar Store
Brady - Open 3
+ / - Hover over image to Zoom
Other Views

    Open 3" Core Heat-shrink Polyolefin Sleeve Wire Markers, Double-Side Printable, 2500/Roll

    Manufacturer: Brady
    Manufacturer #: 3PS-250-2-WT-2
    SKU: 22117160
    $2,289.80
    Checking Pricing
         
    Color:White
    Dimensions:0.439 in. H x 2.0 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 3PS-250-2-WT-2
    • Color White
    • Dimensions 0.439 in. H x 2.0 in. W
    • Application Cables; Panel Identification; Wires
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Polyolefin
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brady's PermaSleeve® heat shrinkable sleeves fit snugly around wires for maximum insulation protection and permanent identification. Double-Side Printable, 2500/Roll