Chatsworth 34821-512 OnTrac Wire Mesh Zinc Cable Tray | Graybar Store
Chatsworth - OnTrac Wire Mesh Zinc Cable Tray - 34821-512
+ / - Hover over image to Zoom
Other Views

    OnTrac Wire Mesh Zinc Cable Tray

    Manufacturer: Chatsworth
    Manufacturer #: 34821-512
    SKU: 25216905
    $119.84
    Checking Pricing
         
    Size:4 in. H x 12 in. W
    Height (Inches):4
    Width (Inches):12
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34821-512
    • Size 4 in. H x 12 in. W
    • Height (Inches) 4
    • Material Finish Zinc-Plated
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc, 4 in. H x 12 in. W OnTrac mesh cable tray.