Chatsworth 34811-512 OnTrac Wire Mesh Cable Tray,Zinc | Graybar Store
Chatsworth - OnTrac Wire Mesh Cable Tray,Zinc - 34811-512
+ / - Hover over image to Zoom
Other Views

    OnTrac Wire Mesh Cable Tray,Zinc

    Manufacturer: Chatsworth
    Manufacturer #: 34811-512
    SKU: 25217109
    $104.76
    Checking Pricing
         
    Height (Inches):2
    Width (Inches):12
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34811-512
    • Height (Inches) 2
    • Material Finish Zinc-Plated
    • Materials Steel
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 in. H x 12 in. W, mesh cable tray with zinc finish.