Chatsworth 34735-708 OnTrac Wall Mount Angle For 8 in. Wide Tray | Graybar Store
Chatsworth - OnTrac Wall Mount Angle For 8 in. Wide Tray - 34735-708
+ / - Hover over image to Zoom
Other Views

    OnTrac Wall Mount Angle For 8 in. Wide Tray

    Manufacturer: Chatsworth
    Manufacturer #: 34735-708
    SKU: 25216956
    $14.32
    Checking Pricing
         
    Width (Inches):8
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34735-708
    • Color Black
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black , 8 in. wide wall mount angle