Chatsworth 34838-001 OnTrac Split bolt grounding clamp, 10 Pack | Graybar Store
Chatsworth - OnTrac Split bolt grounding clamp, 10 Pack - 34838-001
+ / - Hover over image to Zoom
Other Views

    OnTrac Split bolt grounding clamp, 10 Pack

    Manufacturer: Chatsworth
    Manufacturer #: 34838-001
    SKU: 25216963
    $62.02
    Checking Pricing
         
    Packaging:10 Pack
    Length:1.5 in.
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34838-001
    • Length 1.5 in.
    • Material Finish Steel
    • Packaging 10 Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel, 1.5 inch split bolt grounding clamp. Pack of 10.