First Alert - OneLink Smoke Alarm-Bridge Unit, 120 Volt AC/DC - SA520B
+ / - Hover over image to Zoom
Other Views

OneLink Smoke Alarm-Bridge Unit, 120 Volt AC/DC

Manufacturer: First Alert
Manufacturer #: SA520B
SKU: 25190483
$63.98
Checking Pricing
     
Voltage (Volts):120 V
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer First Alert
  • Manufacturer # SA520B
  • Voltage (Volts) 120 V
Product Overview:
Wireless-Enabled 120V Hardwired Smoke Alarm