Valcom V-1016-W One-Way Wall Speakers | Graybar Store
Valcom - One-Way Wall Speakers - V-1016-W
+ / - Hover over image to Zoom
Other Views

    One-Way Wall Speakers

    Manufacturer: Valcom
    Manufacturer #: V-1016-W
    SKU: 93148978
    $97.24
    Checking Pricing
         
    Dimensions:9.70H x 11.50W x 4.0D Inch
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1016-W
    • Dimensions 9.70H x 11.50W x 4.0D Inch
    • Termination Style Screw Terminal
    • Color / Finish White
    • Country of Origin US - USA
    Product Overview:
    White one-way wall baffle speaker with amplifier, volume control, and mounting bracket.
    • Utilizes standard Cat 3, 5, or 6 cable
    • Excellent voice and music reproduction
    • Externally accessible volume control
    • Wide sound dispersion
    • Color- white