Valcom V-1022C One-Way Wall Speaker Walnut Finish | Graybar Store
Valcom - One-Way Wall Speaker Walnut Finish - V-1022C
+ / - Hover over image to Zoom
Other Views

    One-Way Wall Speaker Walnut Finish

    Manufacturer: Valcom
    Manufacturer #: V-1022C
    SKU: 88276189
    $67.16
    Checking Pricing
         
    Dimensions:10.75H x 9.75W x 5.00D Top x 3.75D Bottom Inch
    Volume:96 dB at 4 Feet
    Watts:1
    Color / Finish:Walnut/ Light Brown Grille
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1022C
    • Dimensions 10.75H x 9.75W x 5.00D Top x 3.75D Bottom Inch
    • Termination Style Screw Connection
    • Color / Finish Walnut/ Light Brown Grille
    • Volume 96 dB at 4 Feet
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Walnut finish one-way wall baffle speaker with amplifier, volume control, and mounting bracket.
    • Utilizes standard Cat 3, 5, or 6 cable
    • Excellent voice and music reproduction
    • Externally accessible volume control
    • Wide sound dispersion
    • Color-Walnut