Valcom V-1042-BK One-Way Slimline™ Speaker, Black | Graybar Store
Valcom - One-Way Slimline™ Speaker, Black - V-1042-BK
+ / - Hover over image to Zoom
Other Views

    One-Way Slimline™ Speaker, Black

    Manufacturer: Valcom
    Manufacturer #: V-1042-BK
    SKU: 95010841
    $116.31
    Checking Pricing
         
    Dimensions:7 in.H x 10.3 in.W x 3.4 in.D (17.78 cm x 26.162 cm x 8.636 cm)
    Volume:93 dB at 4 Feet
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1042-BK
    • Dimensions 7 in.H x 10.3 in.W x 3.4 in.D (17.78 cm x 26.162 cm x 8.636 cm)
    • Termination Style Screw Terminal
    • Color / Finish Black
    • Volume 93 dB at 4 Feet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Contemporary, One-Way, SlimLine Wall Speaker for exceptional sound quality and easy installation. Includes built-in amplifier and volume control conveniently located behind the speaker grille.
    • Built In Amplifier
    • Attractive Weather Resistant Metal Enclosure
    • Angled Mounting Bracket Included
    • Utilizes Standard Telcom/Datacom Wiring Cat 3/5/6
    • Standard Colors Include Black, White And Gray
    • Custom Colors Available
    • Built In Volume Control
    • Background Music, Tone And Voice Reproduction