Valcom V-1042-BR One-Way Slimline™ Speaker | Graybar Store
Valcom - One-Way Slimline™ Speaker - V-1042-BR
+ / - Hover over image to Zoom
Other Views

    One-Way Slimline™ Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1042-BR
    SKU: 95010843
    $110.66
    Checking Pricing
         
    Dimensions:7 in.H x 10.3 in.W x 3.4 in.D (17.78 cm x 26.162 cm x 8.636 cm)
    Volume:93 dB at 4 Feet
    Color / Finish:High Density Polypropylene-Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1042-BR
    • Dimensions 7 in.H x 10.3 in.W x 3.4 in.D (17.78 cm x 26.162 cm x 8.636 cm)
    • Termination Style Screw Terminal
    • Color / Finish High Density Polypropylene-Brown
    • Volume 93 dB at 4 Feet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Slimline wall speaker, Brown, Dimensions: 7.0 H x 10.3 W x 3.8 D