Valcom V-1042-W One-Way Slimline™ Speaker | Graybar Store
Valcom - One-Way Slimline™ Speaker - V-1042-W
+ / - Hover over image to Zoom
Other Views

    One-Way Slimline™ Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1042-W
    SKU: 95010840
    $116.31
    Checking Pricing
         
    Watts:1
    Dimensions:7.0H x 10.3W x 3.4D Inches
    Volume:93 dB at 4 Feet
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1042-W
    • Dimensions 7.0H x 10.3W x 3.4D Inches
    • Termination Style Screw Terminal
    • Color / Finish White
    • Volume 93 dB at 4 Feet
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White one-way Slimline™ design wall speaker.
    • Power Unit (-1)
    • Utilizes standard Cat 3, 5, or 6 cable
    • Removable cloth covered grille
    • Built-In hanger
    • High density polypropylene enclosure
    • Voice and music reproduction quality