Valcom V-1030M One-Way Marine Reenterant Horn Loudspeaker | Graybar Store
Valcom - One-Way Marine Reenterant Horn Loudspeaker - V-1030M
+ / - Hover over image to Zoom
Other Views

    One-Way Marine Reenterant Horn Loudspeaker

    Manufacturer: Valcom
    Manufacturer #: V-1030M
    SKU: 92131966
    $163.98
    Checking Pricing
         
    Watts:5
    Dimensions:7.38H x 10.0W x 10.4D Inch
    Volume:121 dB at 4 Feet
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1030M
    • Dimensions 7.38H x 10.0W x 10.4D Inch
    • Color / Finish White
    • Volume 121 dB at 4 Feet
    • Watts 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White marine weather resistant, reentrant 5 watt one-way amplified horn speaker.
    • (-5)Indoor/Outdoor Use
    • Resists deteriorating effects of salt, sun and high humidity
    • Equipped with O-ring seals
    • Stainless steel hardware
    • Built-In 5 watt amplifier module
    • Wall or electrical box mount
    • Operates on -24V DC power supply
    • I-Beam clamp included