Valcom V-1026C One-Way Bi-Directional Corridor wall Speaker, Light Brown | Graybar Store
Valcom - One-Way Bi-Directional Corridor wall Speaker, Light Brown - V-1026C
+ / - Hover over image to Zoom
Other Views

    One-Way Bi-Directional Corridor wall Speaker, Light Brown

    Manufacturer: Valcom
    Manufacturer #: V-1026C
    SKU: 88276191
    $123.92
    Checking Pricing
         
    Dimensions:10.3 in.H x 10.3 in.W x 4.2 in.D ( 26.162 cm x 26.162 cm x 10.668 cm)
    Color / Finish:Walnut, Lt. Brown Open-Weave Grille
    Watts:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1026C
    • Dimensions 10.3 in.H x 10.3 in.W x 4.2 in.D ( 26.162 cm x 26.162 cm x 10.668 cm)
    • Color / Finish Walnut, Lt. Brown Open-Weave Grille
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bi-Directional Corridor Spkr (Walnut, Lt. Brown Open-Weave Grille)