Valcom V-1920C One-Way 8-Inch Amplified Ceiling Speaker with Square Grille | Graybar Store
Valcom - One-Way 8-Inch Amplified Ceiling Speaker with Square Grille - V-1920C
+ / - Hover over image to Zoom
Other Views

    One-Way 8-Inch Amplified Ceiling Speaker with Square Grille

    Manufacturer: Valcom
    Manufacturer #: V-1920C
    SKU: 25034288
    $49.87
    Checking Pricing
         
    Dimensions:11.5 in.Lx 11.5 in.W x 3 in.D (29.21 cm x 29.21 cm x 7.62 cm)
    Color / Finish:Semi-Gloss White Enamel Finish
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1920C
    • Dimensions 11.5 in.Lx 11.5 in.W x 3 in.D (29.21 cm x 29.21 cm x 7.62 cm)
    • Termination Style Screw Terminal
    • Color / Finish Semi-Gloss White Enamel Finish
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square grille with 8 in. speaker amplifier and built-in volume control. Grille can be flush or surface mounted on a ceiling or wall. Suitable for voice paging and background music.
    • Utilizes standard CAT 3, 5 and 6 cable
    • Excellent voice and music reproduction
    • Built-in accessible volume control
    • Additional pop-on, pop-off knob included
    • Wide sound dispersion
    • Electrically, acoustically matched components
    • Sturdy steel grille