Valcom V-1030C One-Way 5 Watt Reenterant Horn Loudspeaker | Graybar Store
Valcom - One-Way 5 Watt Reenterant Horn Loudspeaker - V-1030C
+ / - Hover over image to Zoom
Other Views

    One-Way 5 Watt Reenterant Horn Loudspeaker

    Manufacturer: Valcom
    Manufacturer #: V-1030C
    SKU: 91002896
    $104.16
    Checking Pricing
         
    Size (Inches):10W x 7.38H x 10.4D Inch
    Voltage Rating:-24V DC
    Color / Finish:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1030C
    • Color / Finish Beige
    • Size (Inches) 10W x 7.38H x 10.4D Inch
    • Voltage Rating -24V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Beige weather resistant, reentrant 5 watt one-way amplified horn speaker.
    • Power Unit (-5)
    • Indoor/Outdoor Use
    • Built-In 5 watt amplifier module
    • High impact ABS housing
    • Built-In volume control
    • Omni-Directional mounting base
    • Wall or electrical box mount
    • Operates on -24V DC power supply
    • I-Beam clamp included