Viavi TB2-DIS-QUAD T-BERD® 2000 Fiber Optic Certification Tool Kit, SM/MM | Graybar Store
Viavi - T-BERD® 2000 Fiber Optic Certification Tool Kit, SM/MM - TB2-DIS-QUAD
+ / - Hover over image to Zoom
Other Views

    T-BERD® 2000 Fiber Optic Certification Tool Kit, SM/MM

    Manufacturer: Viavi
    Manufacturer #: TB2-DIS-QUAD
    SKU: 25467118
    $11,444.05
    Checking Pricing
         
    Power Source:Lithium Polymer Battery
    Tool Application:Optimized Performance for Access and Metro Applications
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viavi
    • Manufacturer # TB2-DIS-QUAD
    • Power Source Lithium Polymer Battery
    • Tool Application Optimized Performance for Access and Metro Applications
    • For Use With Fiber Optic Tester
    • SAP Material Type ZSTD
    Product Overview:
    Quad OTDR Kit, One-Slot Hand-Held Modular, Power Source: Lithium Polymer Battery, Access and Metro Applications, Includes USB Cable, Rechargeable LiPo Battery, Glove Case, Manual, Soft Carry Case, AC/DC Charger/Adapter with (5) Adaptable Plugs