Arlington FD1RP One-Piece Non-Metallic Box, 1-Gang | Graybar Store
Arlington - One-Piece Non-Metallic Box, 1-Gang - FD1RP
+ / - Hover over image to Zoom
Other Views

    One-Piece Non-Metallic Box, 1-Gang

    Manufacturer: Arlington
    Manufacturer #: FD1RP
    SKU: 25243854
    $7.97
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Type:Mounting Wings
    Construction:Retrofit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FD1RP
    • Construction Retrofit
    • Mounting Type Mounting Wings
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang power box with mounting wings for use on retrofit installations.