Chatsworth Products Inc. - One Jack Plate Wall-Mounting Bracket - 20502-002
+ / - Hover over image to Zoom
Other Views

One Jack Plate Wall-Mounting Bracket

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 20502-002
SKU: 93146342
Checking Pricing
     
Color:Clear
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 20502-002
  • Color Clear
  • Type Wall-Mounting Bracket
Product Overview:
Jack plate wall-mounting bracket is designed to hold round-style modular jack plate assemblies.
Jack Plate Wall-Mounting Bracket:
  • Adjustable pads handle most walls up to 1 inch thick
  • Clear plastic flush mount design is invisible when installed
  • Four screws hold pattern to fit round modular jack rings
  • Includes (2) #6-32 machine screws