Panduit PNL-1/0-L One-Hole Straight Tongue Lug | Graybar Store
Panduit - One-Hole Straight Tongue Lug - PNL-1/0-L
+ / - Hover over image to Zoom
Other Views

    One-Hole Straight Tongue Lug

    Manufacturer: Panduit
    Manufacturer #: PNL-1/0-L
    SKU: 99417940
    $8.28
    Checking Pricing
         
    Wire Size:8 AWG Solid to 1/0 AWG Stranded
    Stud Size (Inches):5/16
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PNL-1/0-L
    • Materials Copper Alloy
    • Stud Size (Inches) 5/16
    • Wire Size 8 AWG Solid to 1/0 AWG Stranded
    Product Overview:
    One-hole straight tongue lug for 8 AWG solid to 1/0 AWG stranded.