Panduit LCA4-38-L One-Hole Standard Barrel Lug with Inspection Window | Graybar Store
Panduit - One-Hole Standard Barrel Lug with Inspection Window - LCA4-38-L
+ / - Hover over image to Zoom
Other Views

    One-Hole Standard Barrel Lug with Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCA4-38-L
    SKU: 88198155
    $2.25
    Checking Pricing
         
    Wire Size:4 to 3 AWG, 2 AWG Solid
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCA4-38-L
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 3/8
    Product Overview:
    3/8-inch 1-hole standard barrel lug for 3/8-inch stud size for 4 to 3 AWG stranded wire and 2 AWG solid copper wire. With inspection window.
    Panduit's 1-hole standard barrel compression lug is copper, tin plated and is coded for copper conductors.