Panduit LCA1-12-E One-Hole Standard Barrel Lug with Inspection Window | Graybar Store
Panduit - One-Hole Standard Barrel Lug with Inspection Window - LCA1-12-E
+ / - Hover over image to Zoom
Other Views

    One-Hole Standard Barrel Lug with Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCA1-12-E
    SKU: 88198123
    $4.60
    Checking Pricing
         
    Wire Size:1 AWG
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCA1-12-E
    • Finish Tin-Plated
    • Materials Copper
    • Stud Size (Inches) 1/2
    Product Overview:
    1/2-inch 1-hole standard barrel lug for 1 AWG copper wire. With inspection window.
    Panduit's 1-hole standard barrel compression lug is copper, tin plated and is coded for copper conductors.