Panduit LCA10-10-L One-Hole Standard Barrel Lug with Inspection Window | Graybar Store
Panduit - One-Hole Standard Barrel Lug with Inspection Window - LCA10-10-L
+ / - Hover over image to Zoom
Other Views

    One-Hole Standard Barrel Lug with Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCA10-10-L
    SKU: 22123687
    $0.43
    Checking Pricing
         
    Wire Size:14 to 10 AWG Stranded, 12 to 10 AWG Solid
    Stud Size (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCA10-10-L
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 10
    Product Overview:
    10-inch 1-hole standard barrel lug for 14 to 10 AWG stranded wire and 12 to 10 AWG solid copper wire. With inspection window.
    Panduit's 1-hole standard barrel compression lug is copper, tin plated and is coded for copper conductors.