Panduit LCB4-14-L One-Hole Long Barrel Lug | Graybar Store
Panduit - One-Hole Long Barrel Lug - LCB4-14-L
+ / - Hover over image to Zoom
Other Views

    One-Hole Long Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCB4-14-L
    SKU: 88198184
    $2.61
    Checking Pricing
         
    Wire Size:4 to 3 AWG Stranded, 2 AWG Solid
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCB4-14-L
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 1/4
    Product Overview:
    Grey 1-hole long barrel lug with 1/4-inch stud for 4 to 3 AWG stranded wire and 2 AWG solid wire.
    Panduit's 1-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.