Panduit LCB2-38-Q One-Hole Long Barrel Lug | Graybar Store
Panduit - One-Hole Long Barrel Lug - LCB2-38-Q
+ / - Hover over image to Zoom
Other Views

    One-Hole Long Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCB2-38-Q
    SKU: 22123698
    $4.98
    Checking Pricing
         
    Wire Size:2 AWG
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCB2-38-Q
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 3/8
    Product Overview:
    Brown 1-hole long barrel lug with 3/8-inch stud for 2 AWG wire.
    Panduit's 1-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.