Burndy YA8CLBOX One Hole Hylug™ Code Conductor Short Barrel, #8 or #10 for 8 AWG Wire | Graybar Store
Burndy - One Hole Hylug™ Code Conductor Short Barrel, #8 or #10 for 8 AWG Wire - YA8CLBOX
+ / - Hover over image to Zoom
Other Views

    One Hole Hylug™ Code Conductor Short Barrel, #8 or #10 for 8 AWG Wire

    Manufacturer: Burndy
    Manufacturer #: YA8CLBOX
    SKU: 90065888
    $2.11
    Checking Pricing
         
    Wire Size:8 AWG
    Die Color:Red
    Hole Diameter (Inches):#8 - #10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA8CLBOX
    • Die Color Red
    • Finish Tin Plated
    • Hole Diameter (Inches) #8 - #10
    • Materials Copper
    • Wire Size 8 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    #8 or #10 1-hole short barrel Hylug™ copper compression lug for 8 AWG wire. With inspection window.
    Burndy's 1-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.