Burndy YA6CL3BOX One Hole Hylug™ Code Conductor Short Barrel, 5/16-Inch for 6 AWG Wire | Graybar Store
Burndy - One Hole Hylug™ Code Conductor Short Barrel, 5/16-Inch for 6 AWG Wire - YA6CL3BOX
+ / - Hover over image to Zoom
Other Views

    One Hole Hylug™ Code Conductor Short Barrel, 5/16-Inch for 6 AWG Wire

    Manufacturer: Burndy
    Manufacturer #: YA6CL3BOX
    SKU: 88048663
    $2.33
    Checking Pricing
         
    Wire Size:6 AWG
    Die Color:Blue
    Hole Diameter (Inches):5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA6CL3BOX
    • Die Color Blue
    • Finish Tin Plated
    • Hole Diameter (Inches) 5/16
    • Materials Copper
    • Wire Size 6 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5/16-inch 1-hole short barrel Hylug™ copper compression lug for 6 AWG wire. With inspection window.
    Burndy's 1-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.