Burndy YA29LBOX One Hole Hylug™ Code Conductor Short Barrel, 1/2-Inch for 250 kcmil AWG Wire | Graybar Store
Burndy - One Hole Hylug™ Code Conductor Short Barrel, 1/2-Inch for 250 kcmil AWG Wire - YA29LBOX
+ / - Hover over image to Zoom
Other Views

    One Hole Hylug™ Code Conductor Short Barrel, 1/2-Inch for 250 kcmil AWG Wire

    Manufacturer: Burndy
    Manufacturer #: YA29LBOX
    SKU: 88048578
    $12.97
    Checking Pricing
         
    Wire Size:250 kcmil
    Die Color:Yellow
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA29LBOX
    • Die Color Yellow
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials Copper
    • Wire Size 250 kcmil
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2-inch 1-hole short barrel Hylug™ copper compression lug for 250 kcmil AWG wire. With inspection window.
    Burndy's 1-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.