Burndy YA28LBOX One Hole Hylug™ Code Conductor Short Barrel, 1/2-Inch for 4/0 AWG Wire | Graybar Store
Burndy - One Hole Hylug™ Code Conductor Short Barrel, 1/2-Inch for 4/0 AWG Wire - YA28LBOX
+ / - Hover over image to Zoom
Other Views

    One Hole Hylug™ Code Conductor Short Barrel, 1/2-Inch for 4/0 AWG Wire

    Manufacturer: Burndy
    Manufacturer #: YA28LBOX
    SKU: 88048569
    $10.22
    Checking Pricing
         
    Wire Size:4/0 AWG
    Die Color:Purple
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA28LBOX
    • Die Color Purple
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials Copper
    • Wire Size 4/0 AWG
    • For Use With Copper
    • Country of Origin US - USA
    Product Overview:
    1/2-inch 1-hole short barrel Hylug™ copper compression lug for 4/0 AWG wire. With inspection window.
    Burndy's 1-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.