Burndy YA27LBOX One Hole Hylug™ Code Conductor Short Barrel, 1/2-Inch for 3/0 AWG Wire | Graybar Store
Burndy - One Hole Hylug™ Code Conductor Short Barrel, 1/2-Inch for 3/0 AWG Wire - YA27LBOX
+ / - Hover over image to Zoom
Other Views

    One Hole Hylug™ Code Conductor Short Barrel, 1/2-Inch for 3/0 AWG Wire

    Manufacturer: Burndy
    Manufacturer #: YA27LBOX
    SKU: 88048560
    $9.32
    Checking Pricing
         
    Wire Size:3/0 AWG
    Die Color:Orange
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA27LBOX
    • Die Color Orange
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials Copper
    • Wire Size 3/0 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2-inch 1-hole short barrel Hylug™ copper compression lug for 3/0 AWG wire. With inspection window.
    Burndy's 1-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.