Burndy YA1CL4BOX One Hole Hylug™ Code Conductor Short Barrel, 3/8-Inch for 1 AWG Wire | Graybar Store
Burndy - One Hole Hylug™ Code Conductor Short Barrel, 3/8-Inch for 1 AWG Wire - YA1CL4BOX
+ / - Hover over image to Zoom
Other Views

    One Hole Hylug™ Code Conductor Short Barrel, 3/8-Inch for 1 AWG Wire

    Manufacturer: Burndy
    Manufacturer #: YA1CL4BOX
    SKU: 88048532
    $6.10
    Checking Pricing
         
    Wire Size:1 AWG
    Die Color:Green
    Hole Diameter (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA1CL4BOX
    • Die Color Green
    • Finish Tin Plated
    • Hole Diameter (Inches) 3/8
    • Materials Copper
    • Wire Size 1 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/8-inch 1-hole short barrel Hylug™ copper compression lug for 1 AWG wire. With inspection window.
    Burndy's 1-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.