Burndy YA4C One Hole Hylug™ Code Conductor Long Barrel | Graybar Store
Burndy - One Hole Hylug™ Code Conductor Long Barrel - YA4C
+ / - Hover over image to Zoom
Other Views

    One Hole Hylug™ Code Conductor Long Barrel

    Manufacturer: Burndy
    Manufacturer #: YA4C
    SKU: 88048645
    $3.74
    Checking Pricing
         
    Wire Size:4 AWG
    Die Color:Grey
    Hole Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA4C
    • Die Color Grey
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/4
    • Materials Copper
    • Wire Size 4 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-hole long barrel Hylug™ copper compression lug for 4 AWG wire. No inspection window.
    Burndy's 1-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.