NSI Industries GL614 One-Hole Compression Lug with Inspection Window | Graybar Store
NSI Industries - One-Hole Compression Lug with Inspection Window - GL614
+ / - Hover over image to Zoom
Other Views

    One-Hole Compression Lug with Inspection Window

    Manufacturer: NSI Industries
    Manufacturer #: GL614
    SKU: 98407035
    $1.59
    Checking Pricing
         
    Wire Size:6 AWG
    Hole Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # GL614
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/4
    • Materials Copper
    • Wire Size 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1-hole compression lug with inspection window for 6 AWG wire.
    NSI's 1-hole short barrel compression lug is copper, tin-plated and is coded for copper conductors.