NSI Industries GL238 One-Hole Compression Lug with Inspection Window | Graybar Store
NSI Industries - One-Hole Compression Lug with Inspection Window - GL238
+ / - Hover over image to Zoom
Other Views

    One-Hole Compression Lug with Inspection Window

    Manufacturer: NSI Industries
    Manufacturer #: GL238
    SKU: 98407029
    $3.85
    Checking Pricing
         
    Wire Size:2 AWG
    Hole Diameter (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # GL238
    • Finish Tin Plated
    • Hole Diameter (Inches) 3/8
    • Materials Copper
    • Wire Size 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1-hole compression lug with inspection window for 2 AWG wire.
    NSI's 1-hole short barrel compression lug is copper, tin-plated and is coded for copper conductors.