Burndy KA6U One-Conductor Universal Terminal. 14 to 6 AWG Wire, 1/4 Stud Size | Graybar Store
Burndy - One-Conductor Universal Terminal. 14 to 6 AWG Wire, 1/4 Stud Size - KA6U
+ / - Hover over image to Zoom
Other Views

    One-Conductor Universal Terminal. 14 to 6 AWG Wire, 1/4 Stud Size

    Manufacturer: Burndy
    Manufacturer #: KA6U
    SKU: 88047605
    $1.16
    Checking Pricing
         
    Wire Size:14 to 6 AWG
    Stud Size (Inches):1/4
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KA6U
    • No. of Wires 1
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 6 AWG
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    One-conductor universal terminal for 14 to 6 AWG wire with 1/4 inch stud size.