Burndy KA34U One-Conductor Universal Terminal, 4 AWG to 500 kcmil Wire, 3/8 Stud Size | Graybar Store
Burndy - One-Conductor Universal Terminal, 4 AWG to 500 kcmil Wire, 3/8 Stud Size - KA34U
+ / - Hover over image to Zoom
Other Views

    One-Conductor Universal Terminal, 4 AWG to 500 kcmil Wire, 3/8 Stud Size

    Manufacturer: Burndy
    Manufacturer #: KA34U
    SKU: 88047597
    $13.02
    Checking Pricing
         
    Wire Size:4 AWG to 500 kcmil
    Stud Size (Inches):3/8
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KA34U
    • No. of Wires 1
    • Stud Size (Inches) 3/8
    • Wire Size 4 AWG to 500 kcmil
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • Country of Origin US - USA
    Product Overview:
    One-conductor universal terminal for 4 AWG to 500 kcmil wire with 3/8 inch stud size.