Burndy KA2U One-Conductor Universal Terminal, 14 to 2 AWG Wire | Graybar Store
Burndy - One-Conductor Universal Terminal, 14 to 2 AWG Wire - KA2U
+ / - Hover over image to Zoom
Other Views

    One-Conductor Universal Terminal, 14 to 2 AWG Wire

    Manufacturer: Burndy
    Manufacturer #: KA2U
    SKU: 88047593
    $1.54
    Checking Pricing
         
    Wire Size:14 to 2 AWG
    Stud Size (Inches):1/4
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KA2U
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 2 AWG
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    1-conductor universal terminal for 14 to 2 AWG wire.