Burndy KA29U One-Conductor Universal Terminal, 6 AWG to 250 kcmil Wire, 5/16 Stud Size | Graybar Store
Burndy - One-Conductor Universal Terminal, 6 AWG to 250 kcmil Wire, 5/16 Stud Size - KA29U
+ / - Hover over image to Zoom
Other Views

    One-Conductor Universal Terminal, 6 AWG to 250 kcmil Wire, 5/16 Stud Size

    Manufacturer: Burndy
    Manufacturer #: KA29U
    SKU: 88047592
    $5.18
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):5/16
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KA29U
    • No. of Wires 1
    • Stud Size (Inches) 5/16
    • Wire Size 6 AWG to 250 kcmil
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    One-conductor universal terminal for 6 AWG to 250 kcmil wire with 5/16 inch stud size.