Broan-NuTone 161 One-Bulb Infrared Heater, 250W | Graybar Store
Broan-NuTone - One-Bulb Infrared Heater, 250W - 161
+ / - Hover over image to Zoom
Other Views

    One-Bulb Infrared Heater, 250W

    Manufacturer: Broan-NuTone
    Manufacturer #: 161
    SKU: 88043515
    $38.58
    Checking Pricing
         
    Rated Amps:2.1A
    Watts:250W
    Grill Size:10-1/4 x 10-1/4 in.
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 161
    • Finish White
    • Grill Size 10-1/4 x 10-1/4 in.
    • Rated Amps 2.1A
    • Watts 250W
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White one-bulb 120V, 250W infrared heater with 2.1 rated amps and 10-1/4 x 10-1/4 in. grille.
    • Ceiling mount
    • Humidity sensing
    • White polymeric grille finish
    • HVI Certified
    • UL Listed