Broan-NuTone 9417DN NuTone Infrared Bulb Heater, Single 250W with 70 CFM 3.5 Sones Exhaust Fan, IC, Retrofit | Graybar Store
Broan-NuTone - NuTone Infrared Bulb Heater, Single 250W with 70 CFM 3.5 Sones Exhaust Fan, IC, Retrofit - 9417DN
+ / - Hover over image to Zoom
Other Views

    NuTone Infrared Bulb Heater, Single 250W with 70 CFM 3.5 Sones Exhaust Fan, IC, Retrofit

    Manufacturer: Broan-NuTone
    Manufacturer #: 9417DN
    SKU: 96014959
    $66.00
    Checking Pricing
         
    Grill Size:10-1/4 L x 10-1/4 W in.
    Housing Dimensions:8-3/8 L x 8-1/8 W x 6-3/8 H in.
    Additional Features:Housing can be Adjusted Vertically After Ceiling is Finished; Permanently Lubricated Motor
    Duct Size:4 in.
    CFM:70 CFM
    Sones:3.5
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 9417DN
    • Additional Features Housing can be Adjusted Vertically After Ceiling is Finished; Permanently Lubricated Motor
    • CFM 70 CFM
    • Duct Size 4 in.
    • Finish White
    • Grill Size 10-1/4 L x 10-1/4 W in.
    • Housing Dimensions 8-3/8 L x 8-1/8 W x 6-3/8 H in.
    • Package Quantity 1 per Pack
    • Sones 3.5
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    One-Bulb Heater/Ventilation Fan, CFM: 70, Housing Dimensions: 8-3/8 L x 8-1/8 W x 6-3/8 H in, Finish: White Polymer (Grill), Sones: 3.5, Grill Size: 10-1/4 W x 10-1/4 L in