Broan-NuTone 9412D NuTone Infrared Bulb Heater, Single 250W, Non-IC | Graybar Store
Broan-NuTone - NuTone Infrared Bulb Heater, Single 250W, Non-IC - 9412D
+ / - Hover over image to Zoom
Other Views

    NuTone Infrared Bulb Heater, Single 250W, Non-IC

    Manufacturer: Broan-NuTone
    Manufacturer #: 9412D
    SKU: 89000651
    $31.66
    Checking Pricing
         
    Grill Size:10-1/4 L x 10-1/4 W in.
    Housing Dimensions:8-3/8 L x 8-1/8 W x 6 H in.
    Use With:NuTone Bulb Heaters and Fans
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 9412D
    • Finish White
    • Grill Size 10-1/4 L x 10-1/4 W in.
    • Housing Dimensions 8-3/8 L x 8-1/8 W x 6 H in.
    • Use With NuTone Bulb Heaters and Fans
    • Country of Origin CN - China
    Product Overview:
    One-Bulb Heater, Housing Dimensions: 8-1/8 W x 8-3/8 L x 6 H in, Grill Size: 10-1/4 W x 10-1/4 L in