Arlington FN101F ONE-BOX™ Vapor Boxes | Graybar Store
Arlington - ONE-BOX™ Vapor Boxes - FN101F
+ / - Hover over image to Zoom
Other Views

    ONE-BOX™ Vapor Boxes

    Manufacturer: Arlington
    Manufacturer #: FN101F
    SKU: 25672657
    $5.29
    Checking Pricing
         
    Accommodates:Nail-On Non-Metallic Vapor Box
    Additional Features:2-Hour Fire Rating; Flange Forms a Protective Barrier Against Air Infiltration
    Color:Black
    Mounting Position:5.99 x 4.5 x 3.51 in
    Side Knockouts (Inches):1
    No. of Hubs:3.51 in
    Product Includes:23 in³
    Hub Size (Inches):Devices; Fans; Fixtures
    Knockouts:Nail-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FN101F
    • Color Black
    • Accommodates Nail-On Non-Metallic Vapor Box
    • Additional Features 2-Hour Fire Rating; Flange Forms a Protective Barrier Against Air Infiltration
    • Hub Size (Inches) Devices; Fans; Fixtures
    • Knockouts Nail-On
    • Materials Non-Conductive Plastic
    • Mounting Position 5.99 x 4.5 x 3.51 in
    • No. of Hubs 3.51 in
    • Product Includes 23 in³
    • Side Knockouts (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-Box™ Nail-On Non-Metallic Vapor Box, Non-Conductive Plastic, Black, Size: 4.5 W x 2.982 D x 5.99 H in, Box Style: Rectangular, Mounting Type: Nail-On