Arlington FN103F ONE-BOX™ Vapor Box, Nail-On, 3-Gang | Graybar Store
Arlington - ONE-BOX™ Vapor Box, Nail-On, 3-Gang - FN103F
+ / - Hover over image to Zoom
Other Views

    ONE-BOX™ Vapor Box, Nail-On, 3-Gang

    Manufacturer: Arlington
    Manufacturer #: FN103F
    SKU: 25672658
    $12.38
    Checking Pricing
         
    No. of Gangs:3-Gang
    Mounting Type:Nail-On
    Use With:Wood or Steel Studs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FN103F
    • Materials Non-Conductive Plastic
    • Mounting Type Nail-On
    • No. of Gangs 3-Gang
    • Use With Wood or Steel Studs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ONE-BOX™ Vapor 3-gang box nail-on mount for use on wood or steel studs.