Arlington F101H ONE-BOX Non-Metallic Outlet Box, New/Retrofit, 1-Gang, Horizontal | Graybar Store
Arlington - ONE-BOX Non-Metallic Outlet Box, New/Retrofit, 1-Gang, Horizontal - F101H
+ / - Hover over image to Zoom
Other Views

    ONE-BOX Non-Metallic Outlet Box, New/Retrofit, 1-Gang, Horizontal

    Manufacturer: Arlington
    Manufacturer #: F101H
    SKU: 25090307
    $3.51
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):3.5 in.
    Size (Inches):3.720 W x 2.280 H
    Mounting Position:Horizontal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # F101H
    • Box Depth (Inches) 3.5 in.
    • Materials Non-Metallic
    • Mounting Position Horizontal
    • No. of Gangs 1-Gang
    • Size (Inches) 3.720 W x 2.280 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang ONE-BOX non-metallic horizontal-mount 3.720 W x 2.2800 H x 3.50 in. D outlet box for new or retrofit construction.